Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775796

MPN #: H1006

BVA Hydraulics 10 Ton Single Acting Cylinder H1006, 6'' Stroke

Product Description
BVA Hydraulics 10 Ton Single Acting Cylinder H1006, 6" Stroke

BVA H1006 Hydraulic Cylinder with the 10 tons capacity and 6 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1006 Hydraulic Cylinder is a 10 ton 6 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to Enerpac RC-106; Compare to SPX Power Team C106C.

PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height1/2 in
Weight11.5 lbs
Collapsed Height9.84
Stroke5.94 in
Diameter2.26
Extended Height15.78
Cylinder Bore Diameter1.69

Product Details

Cylinder Effective Area (In²)2.24 in²
Internal Pressure at Capacity8928 psi
DescriptionSingle Acting Cylinder
Manufacturers Part NumberH1006
Cylinder Capacity (Tons)10 tons
Coupler TypeCH38F
BrandBVA Hydraulics
Oil Capacity (In³)13.3 in