- Ideal for installation of cylinders into production applications
BVA Hydraulic Base Clevis, 5 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2.13 in |
| Width | 1.75 in |
| Height | 1.75 in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | CEB05 |
| Cylinder Capacity (Tons) | 5 tons |
| Brand | BVA Hydraulics |
Related Products
BVA Hydraulics 10 Ton Single Acting Cylinder H1006, 6" Stroke BVA H1006 Hydraulic Cylinder with the 10 tons capacity and 6 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy ...
BVA HL5002 Low Profile Cylinder is 50 tons 2.36 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
Compact design for use in confined spaces Rod wiper helps seal out dirt and contamination Specially designed return spring ensures a quick retraction and extends the life of the spring Industrial hard chrome plated ram helps prevent scratching and corrosion Includes stackable 1?, 2?, and 3? aluminum adapters that conveniently snap into the base of the ram Includes high flow ball coupler and dust cap Convenient storage case to keep cylinder and adapters together
The kit comes with various magnetic shims eliminate dangerous cribbing. Mounting holes permit easy fixturing, and the CH38F coupler and dustcap is included on all models. These are hard chrome plated high quality steel plungers. Other Features include grooved plunger ends which require no saddle, and a single acting spring return. It also comes with a convenient carrying case. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device. Flat Body Cylinder Kits (HF Series) Features: Made of high quality steel Various height magnetic ...