Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114573

MPN #: HP0505

BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5" Stroke

Product Description
  • Full compliance under ANSI B30.1 standard
  • High strength steel construction
  • Guide ring is designed to help protect against side-load damage
  • High lifecycle polyurethane seal
  • External plunger threads
  • Internal base threads


PRICE
$1,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.25 in
Height11.93 in
Collapsed Height11.93
Stroke5.55 in
Outside Diameter2.25
Extended Height17.48
Cylinder Bore Diameter1.69

Product Details

Cylinder Effective Area (In²)1.14 in²
IncludesHigh Flow Female Coupler
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHP0505
Cylinder Capacity (Tons)5 tons
BrandBVA Hydraulics
Oil Capacity (In³)6.34 in

Compliance & Certifications

ANSI/ASME RatingB30.1