Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39579

Global Industrial™ Tall Cardboard Corrugated Boxes, 10"L x 10"W x 18"H, Kraft - Pkg Qty 25

Product Description
These quality industrial corrugated boxes are perfect for shipping purposes.

Features:
  • Manufactured from 200#/ECT-32 kraft corrugated material
  • Cartons are sold in bundle quantities of 25 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
  • Tall Corrugated Boxes are end loading for easy insertion and sealing.
  • For shipping tall items such as trophies, shelving, and fishing rods.
  • May be used in place of mailing tubes.

For help selecting the right box, click the brochure tab below.
PRICE
$64.25  Sold in packages of 25 / $2.57 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
64.25
Buy 3 pkgs - 4 pkgs
61.00Save $3.25 (5%)
Buy 5+ pkgs
59.00Save $5.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10 in
Inside Width10 in
Inside Height18 in
Weight Capacity65 lbs

Product Details

TypeTall Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB39579
BrandGlobal Industrial