10' x 15' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching
Write a Review
|
Questions & Answers (0)
Product Description
US FLAGS
Nyl-Glo US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Nyl-Glo ColorFast® US Flags are heavyweight banners that replace any decorative banner on your existing pole. Embroidered stars and sewn stripes. These SolarMax™ nylon flags are resistant to UV radiation. Made using a dense 200 denier nylon weave. Flies in the lightest breeze.
Nyl-Glo US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Nyl-Glo ColorFast® US Flags are heavyweight banners that replace any decorative banner on your existing pole. Embroidered stars and sewn stripes. These SolarMax™ nylon flags are resistant to UV radiation. Made using a dense 200 denier nylon weave. Flies in the lightest breeze.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 10' |
| Size | 10' x 15' |
| Flag Length | 15' |
Product Details
| Style | American Flag |
| Type | With Embroidered Stars & Lock Stitching |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Nyl-Glo US Flag |
| Color | Red, White & Blue |
| Manufacturers Part Number | 2340 |
| Brand | Annin |