#10 x 3-1/2" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate - Sharp Point - 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
#10 x 3-1/2" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate - Sharp Point - 100 Pack
Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | #10 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Coarse |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Point Type | Sharp |
| Description | Drywall Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | ABX03112 |
| Brand | Titan Fasteners |