Features:
- 100% Acrylic Beanie with Thinsulate® Insulation
- Made in USA
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Yellow |
| Thermal | Yes |
| Style | Beanie |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | Yes |
| Material | Acrylic Knit |
| Description | Acrylic Beanie With Thinsulate Insulation |
| Gender | Unisex |
| Package Quantity | 12 |
| Manufacturers Part Number | 1091-HVY |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |