Features:
- 100% Polyester anti-pilling super heavy weight fleece
- Mesh mouth/nose guard
- No insulated ear barrier
- Navy
- 1 layer
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Face Mask |
| Reflective Tape | Yes |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Polyester Fleece |
| Description | Mid-Length Fleece Ski Mask |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | LF648 |
| Covers | Head And Face |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |