Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307680

MPN #: C45KDQELG32

Enespro® ArcGuard® 100 cal DuPont Nomex/Kevlar Bib Overalls, L, Caramel, C45KDQELG32

Product Description
Features:
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Flame Resistant hook and loop fly closure
  • Flame Resistant hook and loop calf closure for easy boot entry
  • Quick disconnect and easy adjustable shoulder straps for quick entry
  • Quick disconnect buckles at each shoulder strap
  • Inherently Flame Resistant for Flame Resistant protection that will NOT wash out
  • Inseam Length: 32 Inches
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Inseam Length: 32 Inches
PRICE
$1,449.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight22 oz.
Inseam Length32"

Product Details

Arc Rating100 cal/cm²
ColorBrown
SeriesArcGuard®
Closure TypeHook & Loop, Buckle
MaterialMultilayer DuPont™ Nomex® and Kevlar®
DescriptionBib Overall
GenderUnisex
Package Quantity1
Manufacturers Part NumberC45KDQELG32
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462