Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306723

MPN #: C04KDQE03MD32

Enespro® ArcGuard® 100 cal Nomex/Kevlar Arc Flash Coat, M, Caramel, C04KDQE03MD32

Product Description
Features:
  • Breathable Flame Resistant fabric
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Flame Resistant Knit wrist cuffs
  • Generous cut allows for unrestrictive movement
  • Flame Resistant Hook & loop Flame Resistantont closure
  • Inherently flame resistant for Flame Resistant protection that will NOT wash out
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
PRICE
$1,185.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Fabric Weight15 oz.

Product Details

Arc Rating100 cal/cm²
TypeArc Flash Jacket
ColorBrown
SeriesArcGuard®
StyleArc Flash PPE
Closure TypeHook & Loop
MaterialDuPont™Nomex® and Kevlar®
Front ClosureHook & Loop
Description32 Long Short Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberC04KDQE03MD32
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462