Global Industrial
Model # :WB249182
Global Industrial Steel Strapping Coil, 1/2"W x 2940'L x 0.020" Thick, Black
|
Questions & Answers (0)
Product Description
The standard grade 16" x 3" core steel strapping. Protect your heavy shipments with strong steel strapping. It features all painted and waxed steel oscillated coils. The coil weighs approximately 100 lbs. Its 0.020 thick strapping is 1/2" in width and has break strength of 1180 lbs. The coil is 2940' long. Steel strapping comes painted and waxed with a standard black finish.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2940 ft |
| Weight | 100 lbs |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 3 in |
Product Details
| Color | Black |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1180 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 249182 |
| Brand | Global Industrial |