Features:
- 300'L x 3/4"W solid steel strapping
- Steel strapping comes painted and waxed with a standard black finish
- Break strength is 1630 lbs
Weights & Dimensions
| Length | 300 ft |
| Weight | 15 lbs |
| Thickness | 0.017 in |
| Strap Width | 3/4 in |
Product Details
| Color | Black |
| For Use With | Heavy Loads |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1630 lb/in |
| Material | Steel |
| Description | Replacement Coil in Self Dispensing Carton |
| Package Quantity | 1 |
| Manufacturers Part Number | 3/4X.017-300 |
| Brand | Pac Strapping |