x

Take 15% off your entire order!

Offer applied at checkout

Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 0.5 Oz. Pump Spray

Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 0.5 Oz. Pump Spray

Item #: WBB2232232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.23

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ben's® 100% DEET Mosquito, Tick and Insect Repellent 0.5oz. Pump Spray

Ben's® 100 MAX Tick & Insect Repellent contains the maximum amount of DEET for use in areas of high bug density with intense biting activity. For use when other insect repellents just won't cut it, Ben's® 100 MAX provides up to 12 hours of protection from ticks and insects that may carry the Zika Virus, West Nile Virus (WNV), Lyme diease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious diseases. Small portable size is easy to carry, while providing enough repellent for several days on the trail. Don't Get Bitten, Get Ben's® !

  • Portable size: keep this in your hip pocket for quick action against biting insects.
  • Max formula: ® 100% DEET formula offers 10 hours of repellency against mosquitoes and ticks.
  • Fragrance free: nothing in here to mask your natural fragrance.

  • DESCRIPTION 100% DEET Tick & Insect Repellent
  • MANUFACTURERS PART NUMBER 0006-7069
  • PACKAGE QUANTITY 1
  • SIZE .5 oz.
  • BRAND Ben's
  • TYPE Insect Repellent
  • WEIGHT LBS 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 0.5 Oz. Pump Spray

Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 0.5 Oz. Pump Spray

Item #: WBB2232232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant