Krud Kutter Pro General Purpose Cleaner, 32 oz. Trigger Spray, 6 Bottles/Pack - 352264 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Krud Kutter Pro General Purpose Cleaner removes grease, grime and more with excellent cleaning power. Can be used on both hard and fabric surfaces. Safe, non-toxic formula contains no harsh chemicals, bleach or ammonia.
PRICE
$49.20 Sold in packages of 6 / $8.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/7 in |
| Width | 3-3/7 in |
| Height | 11-1/5 in |
| Size | 32 oz |
Product Details
| Flash Point | 94C |
| Specific Gravity | 1.01 |
| pH | 12.5-13.0 |
| Color | Green |
| Capacity | 32 oz |
| Scent | Unscented |
| Applicable Materials | Multiple Surfaces |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Grease & Grime |
| Description | Multi-Purpose Cleaner |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | 352264 |
| Water Solubility | Soluble |
| Brand | Krud Kutter |
Compliance & Certifications
| Certifications | NSF Certified |