Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3086114

MPN #: STST22621BK

Stanley® 100 Series Middle Tool Chest W/ 2 Drawers, 26"W x 12"D, Black

Product Description
This 26" wide 2-drawer middle tool chest is constructed of all steel for strength and durability. It has two 50 lbs load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Recommended with this unit is our 100 series 26" W 4-drawer tool chest (STST22643BK) and 100 series 26" W 4-drawer rolling tool cabinet (STST22742BK), sold separately. Look no further than our 100 series metal tool storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all made of 20-24 ga steel with black steel drawer trims. This product has a limited warranty of 3 years. This product is made in USA.

Features:
  • Full-extension ball-bearing drawer slides for smooth operation
  • Two 50 lbs load capacity drawers
  • Keyed internal locking system safeguards tools
  • Full-width black steel drawer trim for grip
  • Use for additional storage and organization between the tool chest (STST22643BK) and rolling cabinet (STST22742BK), sold separately
  • All-steel construction provides strength and durability
  • 1,830 cubic inches of storage capacity


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth12 in
Height11-1/2 in
Weight28 lbs
Gauge20, 24 ga

Product Details

ColorBlack
Series100
Number of Drawers2
Slide TypeBall Bearing
Capacity1830
MaterialSteel
Manufacturers Part NumberSTST22621BK
BrandStanley