Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3078635

MPN #: 83242

Gearwrench® GSX Series 5 Drawer Tool Chest, 35-7/10"W x 17-4/5"D x 23"H

Product Description
The Gearwrench® GSX tool storage products are built for the day-to-day needs of professional users. Designed with durability, access and maximum storage capacity in mind, they provide superior tool storage solutions for the toughest work environments. The GSX tool chests, cabinets, and tool carts are designed to optimize even the most advanced user's workspace and include features like a textured coated finish, integrated power strips, heavy duty industrial casters, and aluminium drawer pulls. When paired with our full line of mechanics hand tools, the Gearwrench® GSX tool storage products cover the needs of every level of a professional user.

Features:
  • 20 ga steel cabinet body for added strength and durability
  • GSX series trigger lock system and aluminium drawer pulls combine to make drawers open and close easier and more naturally
  • Auto return sliding drawers with 100 lbs capacity ball bearing slides
  • Tubular lock and key for added security of chest contents
  • Textured coated paint finish provides increased resistance to corrosion, weather and staining
  • Equipped with black foam liners for each drawer and top storage space for protection
  • Each side features a black plated handle with PVC grip to allow for easy moving of chest when lifted
  • Easy lid opening and closing with gas charged lift support struts
  • This product has a limited warranty of 3 years


PRICE
$699.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-11/16 in
Depth17-13/16 in
Height23 in

Product Details

MaterialSteel
DescriptionTool Chest With Casters
ColorBlack
Number of Drawers5
BrandGearwrench