Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3086117

MPN #: STST22656BK

Stanley® 100 Series Tool Chest & Cabinet W/ 5 Drawers, 26-1/2"W x 14"D x 43-1/2"H, Black

Product Description
This 26" wide 5-drawer tool chest & cabinet is constructed of all-steel for strength and durability. It has 30 lbs load capacity, full-extension ball-bearing drawer slides, and a keyed locking system with two external lock bars to safeguard tools. Its load rating is 300 pounds with four 3" x 1" casters, two of which lock and swivel. Hinged cover supports hold the lid open, and a non-slip open weave top mat helps protect the cabinet surface. Look no further than our 100 series metal tool storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all made of 20-24 ga steel with black steel drawer trims. This product has a limited warranty of 3 years. This product is made in USA

Features:
  • Full-extension ball-bearing drawer slides for smooth operation
  • Five 30 lbs load capacity drawers
  • 300 lb. load rating with 3" x 1" casters, one locking
  • Keyed locking system with external lock bars safeguards tools
  • Hinged cover support holds the lid open
  • Spacious bulk storage area with slide-up panel door
  • Full-width black steel drawer trim for grip
  • Non-slip open weave top mat helps protect the cabinet surface
  • All-steel construction provides strength and durability


PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth14 in
Height43-1/2 in
Weight72 lbs
Gauge20, 24 ga

Product Details

ColorBlack
Series100
Number of Drawers5
Slide TypeBall Bearing
Capacity10227 
MaterialSteel
Manufacturers Part NumberSTST22656BK
BrandStanley