Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3086166

MPN #: STST22625BK

Stanley® 300 Series Middle Tool Chest W/ 2 Drawers, 26"W x 16"D, Black

Product Description
This 26" wide 2-drawer middle tool chest is constructed of double-wall steel for strength and durability. It has two 85 lbs load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Recommended with this unit are our 300 series 26" W 5-drawer tool chest (STST22657BK) and 300 series 26" W 5-drawer rolling cabinet (STST22753BK), sold separately. Look no further than our 300 series metal tool storage line for your garage tool storage needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all of which are made of 18-22 ga steel with aluminum drawer trims. They'll help keep you organized and fit our mechanic tools sets, and other hand tools and accessories. This product has a limited warranty of 3 years. This product is made in USA

Features:
  • Full-extension ball-bearing drawer slides for smooth operation
  • Two 85 lbs load capacity drawers
  • 16" deep middle tool chest
  • Keyed internal locking system safeguards tools
  • Full-width aluminum drawer trim for grip
  • Use for additional storage between the tool chest (STST22657BK) and rolling cabinet (STST22753BK), sold separately
  • Double-wall steel construction provides strength and durability
  • 1,896 cubic inches of storage capacity


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth16 in
Height10-1/4 in
Weight34 lbs
Gauge18, 22 ga

Product Details

ColorBlack
Series300
Number of Drawers2
Slide TypeBall Bearing
Capacity1896
MaterialSteel
Manufacturers Part NumberSTST22625BK
BrandStanley