Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2220120

MPN #: ED9-IW100-3P230-A

100 Ton Ironworker - 3 Phase, 230V w/ Hydraulic Accessory Pack - Edwards ED9-IW100-3P230-A

Product Description
The Workhorse Four Available Workstations High Capacity Angle Shear Universal Open Tooling Station Electric Stroke Control ANSI B11.5-1988R(02) Compliant ETL/UL Approved ControlsIf you're looking for versatility and power, the Edwards 100 Ton JAWS Ironworker is perfect for your shop. Standard features include a Punch Assembly, a 14" wide Flat Bar Shear, a high capacity Angle Shear and a universal open tooling station designed for optional Tooling Accessories allowing you to select the perfect tool for your needs.The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.

Features & Benefits:
  • The Workhorse
  • Four Available Workstations
  • High Capacity Angle Shear
  • Universal Open Tooling Station
  • Electric Stroke Control
  • ANSI B11.5-1988R(02) Compliant
  • ETL/UL Approved Controls
  • If you're looking for versatility and power, the Edwards 100 Ton JAWS Ironworker is perfect for your shop. Standard features include a Punch Assembly, a 14" wide Flat Bar Shear, a high capacity Angle Shear and a universal open tooling station designed for optional Tooling Accessories allowing you to select the perfect tool for your needs.
  • The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.


PRICE
$37,579.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Punch Thickness1-1/16" Dia. in 1"

Product Details

SeriesJaws
Flat Bar Capacity3/4" x 14", 1" x 10"
Tooling StationsOpen Station
Motor Voltage230V V
Angle Shear Capacity6" x 6" x 1/2"
Country of OriginMade in USA
Phase3
Description100 Ton Ironworker
Manufacturers Part NumberED9-IW100-3P230-A
Rating100 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified