Aquasonic® 100 Ultrasonic Gel, 8.5 oz. Dispenser Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Aquasonic® 100 ultrasonic gel is a water-based that is non-staining, hypoallergenic, bacteriostatic, non-sensitizing and non-irritating. Recommended for all procedures where a viscous gel is required.
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.5 lbs |
| Size | 8.5 oz. |
Product Details
| Packaging | Dispenser Bottle |
| Package Quantity | 1 |
| Description | Aquasonic® 100 Ultrasonic Ge |
| Color | Clear |
| Manufacturers Part Number | 50-5810-1 |
| Brand | Aquasonic |
Warranty
| Warranty | 1 yr |