X-Treme Freeze Muscle Gel, 3g Packets, 5 per Bag - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
X-Treme Freeze Cold Therapy Gel is a fast-acting formula. Simply apply a thin layer on the skin of the affected area and painful aches and pains begin to subside almost immediately. This case contains 48 - 5 packs for a total of 240 - 3 Gram Packets
PRICE
$201.12 Sold in packages of 48 / $4.19 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Weight | 0.1 lbs |
| Size | 3ml |
Product Details
| Packaging | Sachet |
| Package Quantity | 240 |
| Color | White |
| Manufacturers Part Number | 52090-001 |
| Brand | Dynarex |