Aquasonic® 100 Ultrasound Gel, 5 Liters Refillable Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Aquasonic® 100 ultrasonic gel is a water-based that is non-staining, hypoallergenic, bacteriostatic, non-sensitizing and non-irritating. Recommended for all procedures where a viscous gel is required.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7-1/2 in |
| Height | 7-1/2 in |
| Weight | 13 lbs |
| Size | 5 Liters |
Product Details
| Packaging | Dispenser Bottle |
| Package Quantity | 1 |
| Description | Aquasonic® 100 Ultrasound Gel |
| Color | Clear |
| Manufacturers Part Number | 50-5812-1 |
| Brand | Aquasonic |
Warranty
| Warranty | 1 yr |