Zebra Perforated Labels, 4"W x 6"L, 1" Core, 5"OD, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These are standard, thermal transfer, bright white, coated, smooth paper labels that come with a permanent acrylic adhesive. The labels offer excellent print quality for printing up to 8" per second.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Weight | 15 lbs |
| Diameter | 5 in |
| Core Size | 1 in |
Product Details
| Type | Perforated |
| Labels per Roll | 460 |
| Print Method | Thermal Transfer |
| Color | White |
| Rolls | 6 in |
| Material | Coated Paper |
| Description | Z-Select 2000T |
| Manufacturers Part Number | 10005853 |
| Brand | Zebra |