Zebra Perforated Labels, 4"W x 2"L, 3" Core, 4/Pack
|
Questions & Answers (0)
Product Description
These are standard, thermal transfer, bright white, coated, smooth paper labels with a permanent acrylic adhesive. They offer excellent print quality for printing up to 8" per second.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Weight | 23 lbs |
| Diameter | -- in |
| Core Size | 3 in |
Product Details
| Type | Perforated |
| Labels per Roll | 2750 |
| Color | White |
| For Use With | ZEBRA/DATAMAX Table Top Printers |
| Rolls | 4 in |
| Material | Coated Paper |
| Description | Z-Perform 2000T |
| Manufacturers Part Number | 10000285 |
| Brand | Zebra |