Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081748

MPN #: JT-KT-00001

Jameson Tools 1000V Insulated Basic Electrician's Tool Kit, 9-Piece

Product Description
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. The 9-Piece Basic Electrician's Insulated Tool Kit is ideal for use in a wide variety of utility, electrical, and telecommunication applications.

The 9-Piece Insulated Basic Electrician's Tool Kit (JT-KT-00001) contains:
  • (1) 9-1/2 inch Lineman Pliers (JT-PL-00045)
  • (1) 8 inch Long-Nose Pliers (JT-PL-00061)
  • (1) 7 inch Side-Cutting Pliers (JT-PC-00111)
  • (1) 6-1/4 inch Wire Stripper (JT-PL-00170)
  • (1) 3/16 inch x 3 inch Slotted Electricians Screwdriver (JT-SD-01880)
  • (1) 3/16 inch x 6 inch Slotted Electricians Screwdriver (JT-SD-01890)
  • (1) 1/4 inch x 6 inch Slotted Electricians Screwdriver (JT-SD-01920)
  • (1) No. 1 x 3 inch Phillips Screwdriver (JT-SD-02010)
  • (1) No. 2 x 4 inch Phillips Screwdriver (JT-SD-02020)
  • (1) 8-Pocket Tool Roll (JT-TC-03190)

Features:
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleLineman, Long-Nose, Side-Cutting, Wire Stripper, Slotted Electrician, Phillips
Jaw SurfaceVarious
Number of Pieces9
Wire CutterYes
Spring LoadedNo
Package Quantity9
Handle Color FamilyOrange
Manufacturers Part NumberJT-KT-00001
Handle StylePlastic Dipped
Jaw ShapeCombination
Handle TypePlastic Dipped
BrandJameson Tools