Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081757

MPN #: JT-PL-00051

Jameson Tools 1000V Insulated Long-Nose Pliers, 6-1/4"

Product Description
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 6-1/4-inch insulated long-nose pliers are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 6-1/4 in. Long-Nose Pliers feature flat serrated gripping jaws, tapered gripping jaws, and double knife-edge side-cutters.

Features:
  • 6-1/4 inch Long-Nose Pliers
  • Features flat serrated gripping jaws, tapered gripping jaws and double knife-edge side-cutters
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in

Product Details

TypeLong Nose
Handle MaterialNylon
Jaw SurfaceFlat/Serrated
Wire CutterYes
ColorOrange
Handle TypePlastic Dipped
StyleLong Nose
Package Quantity1
Handle Color FamilyOrange
Manufacturers Part NumberJT-PL-00051
Handle StylePlastic Dipped
BrandJameson Tools