Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081681

MPN #: JT-CT-01830

Jameson Tools 1000V Insulated Cable Jointers Knife

Product Description
Insulated Hand Tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 Volts. Constructed using heavy-duty injection molded Nylon 11; the Insulated Cable Jointers Coring Knife is ideal for use in a wide variety of utility, electrical, and telecommunication applications. It features an insulated curved fixed blade, wide sturdy grip and vinyl sheath. The curved blade measures 2-1/4 inches with overall measurements of 7 in. x 1.5 in. x 1 in.

Features:
  • Curved blade measures 2-1/4 inches with overall measurements of 7 inches by 1.5 inches by 1 inch
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$94.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7"
Blade Length2-1/4"

Product Details

StyleCable Jointers
MaterialNylon 11
Package Quantity1
Description1000V Insulated Cable Jointers Knife
Manufacturers Part NumberJT-CT-01830
BrandJameson Tools