Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB2187301

MPN #: RX300

Coast RX300 3" 7CR17 Stainless Steel Blade Max Lock Folding Knife W/ Nylon Handle

Product Description
Coast RX300 Blade Assist Folder Knife

Using Coast's Blade Assist Technology, the RX300 Knife is incredibly fast and easy to open and get to work. It combines a liner lock with Coast's Max Lock System to make sure you can comfortably use yCoast's knife without it accidentally closing and also be sure it won't open in yCoast's pocket. It has a textured fiberglass filled nylon handle with insets to easily move the pocket clip between 3 different locations for yCoast's carry preference.

With Coast's commitment to quality, the RX300 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 oz
Blade Length3 in
Blade Width1/2 in
Overall Length (Closed)4-1/8 in
Overall Length (Open)7-1/8 in

Product Details

Lock TypeMax Lock
Handle MaterialNylon
TypeFolding
Steel Grade7CR17
ColorBlack
Blade MaterialStainless Steel
Opening StyleThumb Stud
Manufacturers Part NumberRX300
BrandCoast

Warranty

WarrantyLifetime