Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3788045

MPN #: PVG30007

Tekton 7-3/8" Insulated Combination Plier

Product Description
Features:
  • Hardened Cutting Knives - The wire cutter has two opposing knives that meet in the center
  • Insulated for Electrical Work - The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900
  • Six Work Zones - The jaws have a wire cutter, flat tips, hex-grip teeth, coarse teeth, fine teeth, and a wire groove
  • Hex Grip Teeth - The jaws have a unique set of teeth that positively engage small- to medium-sized hex fasteners, similar to a 12-point box-end wrench
  • Flared Handles - The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers
  • Wire-Holding Groove - The jaws have a dedicated wire-holding groove behind the tips, allowing you to firmly grip and bend a single wire without marring
Materials:
  • Pliers Body: Drop-forged steel, oil-hardened to 43 - 45 HRC, and enamel-coated. Cutting knives are induction-hardened to 55 - 59 HRC
  • Yellow Handle Core: Hard polypropylene
  • Red Handle Overmold: Soft, grippy thermoplastic elastomer (TPE)


PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in

Product Details

Handle MaterialTPE/Polypropylene
TypeCombination
Jaw SurfaceKnurled
Wire CutterYes
Spring LoadedNo
Jaw ShapeStraight
Handle TypeComfort Grip
StyleInsulated
InsulatedYes
Country of OriginGermany
Handle Color FamilyRed/Yellow
Manufacturers Part NumberPVG30007
Handle StylePlastic Dipped
BrandTekton