- Two-component ERGO insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
- Developed according to the scientific ERGO process
- For working on live equipment up to 1000 V in compliance with IEC 60900
- Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy
- Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces
- Straight jaws with hardened cutting edges for cutting soft and hard wire
- High-performance alloy steel
- Phosphate finish, anti-corrosion treated
- Standards: ISO 5745, IEC 60900
- Every tool is tested at 10,000 V for 10 seconds at the end of the manufacturing process
Bahco® ERGO Snipe Nose Plier w/ Insulated Handles, 6-1/4"L, Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Handle Material | Thermoplastic/Polypropylene |
| Jaw Surface | Serrated |
| Insulated | Yes |
| Wire Cutter | Yes |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | 2430S-160 |
| Jaw Shape | Straight |
| Handle Type | Molded Polymer |
| Brand | Bahco |