The Beta 1009L/B extra-long nose pliers have a 45° bent nose are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers feature slip-proof, double layer PVC coated handles. These pliers measure 273mm (10 3/4") in overall length with 73mm (2.87") long jaws.
Beta 1009L/B Curved Extra Long Knurled Nose Pliers, 10-3/4"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10-3/4 in |
Product Details
| Style | Bent Nose |
| Type | Bent Long Nose |
| Handle Material | PVC |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 010090009 |
| Handle Style | PVC Coated |
| Jaw Shape | Bent |
| Handle Type | Slip-Proof |
| Brand | Beta |
Related Products
Features: 1000V quick-adjust water pump pliers Sturdy box joint frame and slim design High performance alloy steel, two-component handles for maximum grip comfort Phosphate finish, anti-corrosion treated Self-adjusting patented lateral lever Flat and round grip shape with auto-tightening device Up to 35% bigger mouth opening compared to market standard Narrow design head for great accessibility in confined spaces Hardened teeth (60 HRC to 62 HRC) for a long product life and strong gripping on any shape Slim jaws provide easy accessibility Designed to prevent fingers being pinched ISO ...
The Gearwrench® Pitbull line of pliers is Gearwrench®'s most advanced range of industrial pliers. The Pitbull line of pliers offers the industrial/automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design which provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design for a strong grip, ...
Features: Hardened Cutting Knives - The wire cutter has two opposing knives that meet in the center Insulated for Electrical Work - The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900 Six Work Zones - The jaws have a wire cutter, flat tips, hex-grip teeth, coarse teeth, fine teeth, and a wire groove Hex Grip Teeth - The jaws have a unique set of teeth that positively engage small- to medium-sized hex fasteners, similar to a 12-point box-end wrench Flared ...
Combination pliers, also known as "Lineman's pliers", are used for gripping, bending, twisting, and cutting. These types of pliers are typically used by electricians, workmen, and tradespeople for bending and cutting through tough metal wire and electrical cables. The Beta 1150INOX heavy-duty combination pliers are manufactured with stainless steel for use where moisture and other contaminants are present. Stainless steel prevents corrosion and rust which can hinder joint movement. These pliers measure 180mm (7-1/16") overall. Features: Decentralized pin Open joint
Features: Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip Developed according to the scientific ERGO™ process For working on live equipment up to 1000 V in compliance with IEC 60900 Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces Straight jaws with hardened cutting edges for cutting soft and hard wire High-performance alloy steel Phosphate finish, anti-corrosion treated ...