Gondola 18" Height Extender for 36"W Gondola, Black
Write a Review
|
Questions & Answers (0)
Product Description
Create additional vertical display space on a single-sided gondolas. Increases total height of 36-inch wide black gondola to 72 inches
PRICE
$129.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1-3/4 in |
| Height | 18 in |
Product Details
| Type | Height Extender |
| Color | Almond |
| Manufacturers Part Number | 1001836-00U0014 |
| Accessory Type | Height Extender |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |