The Werner M010000 D-Ring is extended with 18 inches of webbing, a snap hook at one end, and a D-ring at the other end.
Werner® M010000 12" D-Ring Extender
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-39/64 in |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Type | D-Ring Extender |
| Belt | Acessory |
| Color | Gold |
| Style | D-Ring Extender |
| Leg Connection Type | Accessory |
| Material | Polyester Web |
| Description | D-Ring Extender |
| Package Quantity | 1 |
| Manufacturers Part Number | M010000 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |