California Air Tools 10020DSPCAD Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools 10020DSPCAD Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor
The California Air Tools 10020DSPCAD Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 58 decibels of sound. The powerful 2.0 HP motor operates at only 1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-9421 Motor/Pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. Large 10 Gallon steel air tank. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an Aftercooler and Dryer are utilized.The sturdy large steel cabinet on caster wheels makes it easier to move and reduces the noise level. The interior of the cabinet is lined with acoustic sound proofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The two exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process.
The California Air Tools 10020DSPCAD Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 58 decibels of sound. The powerful 2.0 HP motor operates at only 1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-9421 Motor/Pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. Large 10 Gallon steel air tank. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an Aftercooler and Dryer are utilized.The sturdy large steel cabinet on caster wheels makes it easier to move and reduces the noise level. The interior of the cabinet is lined with acoustic sound proofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The two exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process.
PRICE
$2,999.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 33 in |
| Height | 39 in |
| Weight | 221 lbs |
| Tank Size | 10 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | Yes |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 130 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-10020DSPCAD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 5.3 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 6.40 @ 40 PSI CFM |
| Horsepower | Powerful 2.0 HP (Rated / Running) HP |
| Color | Gray |
| After Cooler | Y |
| Style | Hotdog |
| Voltage | 110 V |
| Air Filter | Y |
| Start Up Time | Less time to fill the tank - 3.15 Minutes |
| Noise Output | 58 dBA |
Warranty
| Warranty | 1 Year Limited |