Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192508

MPN #: DXCMLA3706056

DeWALT® DXCMLA3706056, 3.5HP, Single-Stage Comp, 60 Gal, Vert., 155 PSI, 11.5CFM, 1-Phase 230V

Product Description
DeWALT® DXCMLA3706056, 3.5HP, Single-Stage Comp, 60 Gal, Vert., 155 PSI, 11.5CFM, 1-Phase 230V

FEATURES & BENEFITS:
  • Cast iron, twin cylinder, oil lubricated pump
  • One-piece cast iron crankcase
  • Thermally stable cast iron cylinder body
  • Aluminum head & valve plate
  • Automotive style ball bearings
  • Durable Swedish stainless steel reed valves
  • Oil level sight glass
  • Easily accessible oil fill
  • 12" cast iron balanced flywheel
  • Heavy duty, 240 volt induction motor for maximum performance and efficiency
  • 155 PSI max pressure for optimum tool performance
  • Large capacity, 60 gallon ASME* air receiver provides more air for longer run times on air tools such as ratchets, impacts, spray guns, hammers, etc
  • Shipped with synthetic oil for optimum performance and long life
  • Equipped with pressure gauge and on/off switch
  • Supported by our Toll Free Customer Help Line


PRICE
$1,399.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width27 in
Height69-1/4 in
Weight247 lbs
Tank Size60 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI155 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberDXCMLA3706056
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandDeWalt
TypeSingle-Stage
CFM11.5 CFM
Horsepower3.5 HP
ColorYellow
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA, ASME