Dividers are used with open-ended baskets to separate products; can be positioned at each end to create an enclosed basket.
Wire Divider for 12" Wire Baskets, Bright Silver - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Wire Divider for 12" Wire Baskets, Bright Silver
Dividers are used with open-ended baskets to separate products; can be positioned at each end to create an enclosed basket. For use with 12" deep baskets Adjustable positioning at 1" increments Bright silver zinc finish Ships 12 dividers per carton
Dividers are used with open-ended baskets to separate products; can be positioned at each end to create an enclosed basket.
PRICE
$30.96 Sold in packages of 12 / $2.58 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 4-1/2 to 8-1/2 in |
Product Details
| Type | Basket Dividers |
| Color | Silver |
| Manufacturers Part Number | 1009665-12DIVDZ |
| Accessory Type | Wire Divider |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |