Open-ended baskets are ideal for bulk or asymmetrical products that are difficult to display.
Wire Basket, 48"W x 16"D x 4.5" to 8.5"H, Bright Silver - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Wire Basket, 48"W x 16"D x 4.5" to 8.5"H, Bright Silver
Open-ended baskets are ideal for bulk or asymmetrical products that are difficult to display. Rest on gondola shelves or attach to pegboard with u-hook accessory (sold separately) 16" deep x 48" long; 4-1/2" high in front, 8-1/2" high in the back Bright silver zinc finish Ships 6 baskets per carton
Open-ended baskets are ideal for bulk or asymmetrical products that are difficult to display.
PRICE
$335.70 Sold in packages of 6 / $55.95 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 16 in |
| Height | 4-1/2 to 8-1/2 in |
Product Details
| Type | Wire Basket |
| Color | Silver |
| Manufacturers Part Number | 1009660-1648BSZ |
| Accessory Type | Wire Basket |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |