Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Screw Terminal (G53) |
Product Details
| Lamp Code | 100AR111/SP8 |
| Average Life | 3000 hr |
| Wattage | 100 W |
| Voltage | 12 V |
| Package Quantity | 6 |
| Manufacturers Part Number | S4694 |
| Shape | AR111 |
| Brand | Satco |