Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB1448305

MPN #: 12771TC

Rice Lake 20kg Grip Handle Weight, Cast Iron, ASTM Class 6 with Traceable Certificate - 12771TC

Product Description
Painted weights with adjusting cavity for sealing. Weight capacities of 10 kg/20 lb and meet up with NIST Handbook 105 1 and Handbook 44 specifications. Application where cast iron weights are used include field standards for testing industrial devices.

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-19/32 in
Width7-5/8 in
Height5-29/32 in
Weight20 lbs
Unit of MeasurementKilograms

Product Details

TypeGrip Handle
ClassASTM Class 6
MaterialCast Iron
Manufacturers Part Number12771TC
For Use WithBench Scales
BrandRice Lake

Compliance & Certifications

Certificate TypeTraceable Certificate