Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :WRB730793

MPN #: TA100P7-36A

100 Gallon 2-Wheel Trailer Sprayer, 5.5Hp / K25 Pump, 150' of 3/8" Hose, Manual

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
  • 100 Gallon Chemical Resistant Polyethylene Tank
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant No-Rust Aluminum Frame
  • High Flotation 18x8.50 Tires w/4Bolt Hubs & Clevis Style Hitch
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • Manual Hannay Hose Reel
  • 150' of 3/8" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
  • Easy Start, Fuel Efficient Kohler Command Pro 4.5HP Engine
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$6,995.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width55 in
Height44 in
Weight300 lbs
Hose Diameter3/8 in
Hose Length150'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute7 gal/min
StyleTrailer
Capacity100 gal
Hose ReelManual
DescriptionTrailer Sprayer
Manufacturers Part NumberTA100P7-36A
PSI350 psi
Pump TypeK25 Diaphragm Pump
Engine/Motor TypeGas
BrandReddick