Agri-Fab® Tow Behind Sprayer, 65 Gallon Capacity, 20'L of 1/2"Diameter Hose
|
Questions & Answers (0)
Product Description
Agri-Fab® versatile 60 Gallon Tow Behind Sprayer (Model 45-0590) will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the Premium Pistol Grip spray gun for precision applications. The 100 psi, 4 GPM Remco diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes with a break away boom, as an example if you where to hit one of side of the boom with a fence post the boom is spring loaded and will fall back on itself. Then you could get off the tractor pull the boom back out and continue spraying, if you would hit an ordinary boom with with a fence post the boom would be damage. This boom also comes with check valves in the boom tips prevent siphoning and dripping which could lead to lawn spotting. The boom width is 120" the spray width is 150".
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 123 in |
| Height | 40 in |
| Weight | 130 lbs |
| Hose Diameter | 1/2 in |
| Hose Length | 20 |
Product Details
| Type | Sprayer |
| Spray Gun | Premium Pistol Grip Spray Gun |
| Gallons per Minute | 4 gal/min |
| Capacity | 60 |
| Description | 60 Gallon Tow Behind Sprayer |
| Manufacturers Part Number | 45-0590 |
| PSI | 100 psi |
| Pump Type | Remco Diaphragm Pump |
| Engine/Motor Type | Remoco Diaphragm Pump |
| Brand | Agri-Fab |