- 100 Gallon Chemical Resistant Polyethylene Tank
- Large Fill Well for Easy Access & Cleaning
- All Welded Corrosion Resistant Aluminum Frame w/Cat.1 Lift Pins
- Remote Mounted Suction Strainer & Tank On/Off Valve
- 12' 3-Section Folding Spray Boom with Left/Center/Right Control Valve
- 50' of 1/2" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
- PTO Operated Pump with QD Shaft Coupler
- Adjustable High Pressure Jet Agitation for Chemical Mixing
- Shock Resistant Liquid Filled Pressure Gauge
- Easy Access Frame for Maintenance & Service
- Factory Tested & Ships Fully Assembled
100 Gallon 3-Point Hitch Sprayer, PTO / 7560C Pump, 50' of 1/2" Hose, 12' Boom
Write a Review
|
Questions & Answers (0)
Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
PRICE
$4,929.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 38 in |
| Height | 55 in |
| Weight | 220 lbs |
| Hose Diameter | 1/2 in |
| Hose Length | 50' |
Product Details
| Type | Sprayer |
| Spray Gun | JD9 Spray Gun |
| Gallons per Minute | 12 gal/min |
| Style | Hitch |
| Capacity | 100 gal |
| Hose Reel | Hose Rack |
| Description | 3-Point Hitch Sprayer w/ 12' Folding Boom |
| Manufacturers Part Number | 3A100P8-SBA9-2A |
| PSI | 300 psi |
| Pump Type | 7560C Roller Pump |
| Engine/Motor Type | PTO |
| Brand | Reddick |