- Reagent reservoirs are designed to assist in repetitive liquid transfer
- White color enhances solution visibility
- Angled design promotes funneling of liquid to maximize retrieval, and works with multiple-channel pipettes
- Pour spouts on corners and textured gripping areas on the sides (does not apply to 229290 and 229291)
- Low profile is ideal for small volume robotic tips
- Bulk packed reservoirs are easy to separate
- Available in a wide range of sizes for all of your pipetting needs
CELLTREAT® 100mL Reagent Reservoir, Polystyrene, White, Individually Wrapped, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 |
| Width | 3-1/4 in |
| Height | 1-1/4 in |
Product Details
| Type | Single-Trough |
| Graduated | N |
| Color | White |
| Packaging | Individually Wrapped |
| Capacity | 100mL L |
| Sterile | Yes |
| Material | Polystyrene |
| Description | 100mL reagent reservoir |
| Package Quantity | 80 |
| Manufacturers Part Number | 229298 |
| Brand | CELLTREAT Scientific Products |