Celltreat Scientific Products 12 Channel Reagent Reservoir, Individually Wrapped, Sterile, 10 Pack
Celltreat 12 Channel Reagent Reservoir, Individually Wrapped, Sterile, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Multi-Channel / Divided Reservoirs |
| Packaging | Individually Wrapped |
| Capacity | 60mL L |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 3054-1010 |
| Brand | CELLTREAT Scientific Products |