- CELLTREAT® Petri Dishes are manufactured in high capacity automated production lines resulting in high quality, value priced products
- Ventilation ribs reduce condensation and allow air circulation
- Consistent flatness allows for even media distribution
- Slippable – Designed for automated filling and streaking systems, features side arrows and ISO Mark Target for automation
CELLTREAT® 100mm x 15mm Petri Dish, Slippable, Sterile, Clear, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15mm in |
| Diameter | 100 mm |
Product Details
| Type | Petri Dish |
| Color | Clear |
| Non Pyrogenic | Yes |
| Capacity | 15-16ml oz |
| Sterile | Yes |
| Material | PS |
| RNase/DNase Free | Yes |
| Description | Slippable Petri Dish |
| Package Quantity | 500 |
| Manufacturers Part Number | 229697 |
| Tissue Culture Treated | No |
| Brand | CELLTREAT Scientific Products |