Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782439

MPN #: 229653

CELLTREAT® 150mm x 20mm Petri Dish, Sterile

Product Description
  • Cell Culture Dishes are available in Tissue Culture Treated and Non-treated Cell Culture versions
  • Petri (Non-treated Cell Culture Dishes) have thicker and more durable plastic than standard Petri Dishes – both can be used for the same applications
  • 60, 70 and 100mm dishes available with a pronounced grip ring for improved handling
  • Vented lids contain molded spacers to allow gas exchange (except Part No. 229655 which has a non-vented lid)


PRICE
$195.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8
Width5-5/8 in
Height1-1/8 in
Diameter150mm

Product Details

TypePetri Dish
ColorClear
MaterialPolystyrene
SterileYes
Package Quantity100
DescriptionPetri dish
Manufacturers Part Number229653
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products