Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565309

MPN #: S3147

Satco S3147 100q/Cl/Dc 100w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 12

Product Description
Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
PRICE
$80.40  Sold in packages of 12 / $6.70 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseDouble Contact Bayonet (BA15d)

Product Details

Lamp Code100Q/CL/DC
Average Life2000 hr
Wattage100 W
Voltage120 V
Package Quantity12
Manufacturers Part NumberS3147
Lumens1600
ShapeT4
BrandSatco

Compliance & Certifications

ANSI CodeBA15D