- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S1987 50t4/Cl/24v 50w Halogen W/ Bi-Pin Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$82.80 Sold in packages of 12 / $6.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | GY6.35 |
Product Details
| Lamp Code | 50T4/CL/24V |
| Average Life | 2000 hr |
| Wattage | 50 W |
| Voltage | 24 V |
| Color Temperature | 2900 K |
| Package Quantity | 12 |
| Manufacturers Part Number | S1987 |
| Lumens | 850 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | GY6.35 |