Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Recessed Single Contact (R7s) |
Product Details
| Lamp Code | 250T3Q/CL |
| Average Life | 2000 hr |
| Wattage | 250 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3184 |
| Lumens | 3950 |
| Shape | A15 |
| Brand | Satco |