ShopSol 1010498 Bin Compartment Case - 2 Sided, 15 Locking Bins, 26"L x 12"W x 3"H - Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol 2-Sided (15) Bin Portable Storage Case designed to store fasteners, components or tools in individual durable polypropylene containers. The rugged construction of the 2-Sided carry case with shoulder strap allows you to use this on the worksite and access key parts and components quickly. The 2-Sided case includes (9) plastic storage bins 3-3/4" (L) x 3" (W) x 2-11/16" (H), (6) Medium bin = 5-5/8" (L) x 3" (W) x 2-11/16" (H) that lock into the case to not spill out. The individual lock on each bin can be clipped to a belt. All cases supplied with adjustable shoulder strap. Optional dividers for additional parts storage.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 12 in |
| Height | 3 in |
| Inside Length | 22 in |
| Inside Width | 11-3/4 |
| Inside Height | 2-3/4 |
| Weight Capacity | 50 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Yellow |
| Style | Double-Sided |
| Material | Plastic |
| Number of Compartments | 15 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010498 |
| Brand | ShopSol |